4 Light Alabaster Glass Bath Vanity Light, Brushed Nickel

Item #: 0547347

Cat #: P3269-09

UPC: 785247326914

Call for price
Company wide:
0 in stock
Four Light Alabaster Glass Traditional Bath Vanity Light, 36 Inch x 7 Inch x 8.75 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***

Overview

Four Light Alabaster Glass Traditional Bath Vanity Light, 36 Inch x 7 Inch x 8.75 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***

The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Four-light bath bracket with swirled alabaster glass in Brushed Nickel finish.

Also known as: 785247326914, P3269-09, PROP326909

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Type: 4-Light
Standards: California Proposition 65
Base: Medium Screw (E26)
Material: Steel
Standards: California Proposition 65
Color: Brushed Nickel
Type: 4-Light