Voltage Monitor, 3-Phase

Item #: 0547328

Cat #: 460

UPC: 07945898962

$ 163.20 EA
Company wide:
23 in stock
Voltage Monitor 3-Phase, 190-480V AC MotorSaver® Series Functional Protection: Loss of any Phase, Over Voltage, Under Voltage, Voltage Unbalance, Phase Reversal and Rapid Cycling, Includes: Adjustable Trip Delay (1 - 30 Seconds) and Restart Delay (Manual, 1 - 500 Seconds)

Overview

Voltage Monitor 3-Phase, 190-480V AC MotorSaver® Series Functional Protection: Loss of any Phase, Over Voltage, Under Voltage, Voltage Unbalance, Phase Reversal and Rapid Cycling, Includes: Adjustable Trip Delay (1 - 30 Seconds) and Restart Delay (Manual, 1 - 500 Seconds)

The 460 is a 3-phase voltage monitor that protects 190-480VAC or 475-600V, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage setpoint and the voltage monitor automatically senses line voltage. This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to detect harmful power line conditions such as low, high, and unbalanced voltage, loss of any phase, and phase reversal. When a harmful condition is detected, the 460 output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to an acceptable level for a specified amount of time (restart delay). The trip and restart delays prevent nuisance tripping due to rapidly fluctuating power line conditions. All 460 models feature adjustable 1-30 second trip delay, 1-500 second restart delay, 2-8% voltage unbalance trip point, and one form C contact except where noted.

Also known as: 07945898962, 460, LFU460

Specifications

Type: Voltage Monitor
Phase: 3
Mounting: Panel
Type: Voltage Monitor
Mounting: Panel
Phase: 3

Customer Reviews

No reviews for this product
(0)