Solid Raceway,PVC, 6X4X 6',LGRY

Item #: 0547224

Cat #: FS6X4LG6

UPC: 07498364139

$ 23.37 FT
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 6 W x 4 H, 6' length, PVC, light gray.

Overview

Panduct® type FS solid wall wiring duct, 6 W x 4 H, 6' length, PVC, light gray.
Solid Raceway, Polyvinyl Chloride, 6 Inches x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized for continuous use temperatures up to 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating V-0.
Also known as: 07498364139, FS6X4LG6, PDTFS6X4LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)