Solid Raceway,PVC,4X5X6',LGRY

Item #: 0547221

Cat #: FS4X5LG6

UPC: 074983341740

Call for price
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 4 W x 5 H, 6' length, PVC, light gray.

Overview

Panduct® type FS solid wall wiring duct, 4 W x 5 H, 6' length, PVC, light gray.
Also known as: 074983341740, FS4X5LG6, PDTFS4X5LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC