Flexible Steel Conduit, 1/2", 25' Reel

Item #: 0547220

Cat #: 12FSX25

UPC: 077680118677

$ 1.18 FT
Company wide:
0 in stock
Documents & Guides
1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Overview

1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.
Also known as: 077680118677, 12FSX25

Specifications

Diameter: 1/2 in
Length: 25 ft
Material: Steel
Package Type: Coil
Type: Reduced Wall
Diameter: 1/2 in
Material: Steel
Type: Reduced Wall
Length: 25 ft
Package Type: Coil