Solid Raceway,PVC,4X4X6',WHT,NM

Item #: 0547219

Cat #: FS4X4WH6NM

UPC: 07498334167

$ 12.98 FT
Company wide:
18 in stock
Panduct® type FS solid wall wiring duct, 4 W x 4 H, 6' length, PVC, white, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 4 W x 4 H, 6' length, PVC, white, no mounting holes.
Also known as: 07498334167, FS4X4WH6NM, PDTFS4X4WH6NM

Specifications

Color: White
Material: PVC
Length: 6 ft
Color: White
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)