Solid Raceway,PVC,4X4X6',LGRY,NM

Item #: 0547217

Cat #: FS4X4LG6NM

UPC: 074983341689

$ 14.26 FT
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 4 W x 4 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 4 W x 4 H, 6' length, PVC, light gray, no mounting holes.

The temporary protection film shall protect duct covers from damage during the installation process. The film shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The film shall provide a place for writing notes without allowing the ink to bleed through.

Also known as: 074983341689, FS4X4LG6NM, PDTFS4X4LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC