Solid Raceway, PVC, 76.2mm X 76.2mm X 6'

Item #: 0547178

Cat #: FS3X3BL6NM

UPC: 07498361158

$ 9.64 FT
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 3 W x 3 H, 6' length, PVC, black, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 3 W x 3 H, 6' length, PVC, black, no mounting holes.
Also known as: 07498361158, FS3X3BL6NM, PDTFS3X3BL6NM

Specifications

Length: 20 ft
Material: Steel
Length: 20 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)