Solid Raceway, 2" x 2" x 6', PVC, White

Item #: 0547163

Cat #: FS2X2WH6NM

UPC: 074983340798

$ 7.11 FT
Company wide:
132 in stock
Solid Raceway, 2" x 2" x 6', PVC, White, ***Cover Sold Separately***

Overview

Solid Raceway, 2" x 2" x 6', PVC, White, ***Cover Sold Separately***

Our Type FS solid wall wiring duct fully protects cables and enhances control panel aesthetics with a sleek, enclosed design.

Also known as: 074983340798, FS2X2WH6NM, PDTFS2X2WH6NM

Specifications

Color: White
Material: PVC
Length: 6 ft
Color: White
Length: 6 ft
Material: PVC