Solid Raceway,PVC,2X2X6',LGRY,NM

Item #: 0547162
Cat #: FS2X2LG6NM
UPC: 074983340804
$ 6.23 FT
Company wide:
240 in stock
Panduct® type FS solid wall wiring duct, 2 W x 2 H, 6' length, PVC, light gray, no mounting holes. Base only does not include cover.

Overview

Panduct® type FS solid wall wiring duct, 2 W x 2 H, 6' length, PVC, light gray, no mounting holes. Base only does not include cover.
Panduct® type FS solid wall wiring duct, 2 W x 2 H, 6' length, PVC, light gray, no mounting holes.
Also known as: 074983340804, FS2X2LG6NM, PDTFS2X2LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)