CUT 15CXN-100C 15.5 MAX KV, CXN

Item #: 0547078

Cat #: 15CXN-100C

UPC: 786670501695

Call for price
Company wide:
0 in stock
CUT 15CXN-100C 15.5 MAX KV, CXN, 100C, SINGLE BARREL, CURRENT LIMITING FUSE

Overview

CUT 15CXN-100C 15.5 MAX KV, CXN, 100C, SINGLE BARREL, CURRENT LIMITING FUSE
Also known as: 786670501695, 15CXN-100C, CUT15CXN100C

Specifications

Class: C
Amps: 100
Diameter: 4 in
Interrupt Rating DC: 50 kA
Class: C
Diameter: 4 in
Amps: 100
Interrupt Rating DC: 50 kA