Solid Raceway,PVC,1X1.5X6',LGRY,NM

Item #: 0547077

Cat #: FS1X1.5LG6NM

UPC: 074983339945

$ 6.57 FT
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 1 W x 1.5 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 1 W x 1.5 H, 6' length, PVC, light gray, no mounting holes.

Solid wall design fully encloses cables and cord sets providing maximum protection and aethetics

Also known as: 074983339945, FS1X1.5LG6NM, PDTFS1X1.5LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC