Solid Raceway,PVC,1X1.5X6',LGRY,ADH

Item #: 0547076

Cat #: FS1X1.5LG6-A

UPC: 074983339969

Call for price
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 1 W x 1.5 H, 6' length, PVC, adhesive, light gray.

Overview

Panduct® type FS solid wall wiring duct, 1 W x 1.5 H, 6' length, PVC, adhesive, light gray.
Also known as: 074983339969, FS1X1.5LG6-A, PDTFS1X1.5LG6A

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC