Solid Raceway,PVC,1.5X2X6',LGRY,NM

Item #: 0547068

Cat #: FS1.5X2LG6NM

UPC: 074983340408

$ 8.19 FT
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 1.5 W x 1 H, 6' length, PVC, light gray, no mounting holes

Overview

Panduct® type FS solid wall wiring duct, 1.5 W x 1 H, 6' length, PVC, light gray, no mounting holes

The temporary protection fi lm shall protect duct covers from damage during the installation process. The fi lm shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The fi lm shall provide a place for writing notes without allowing the ink to bleed through.

Also known as: 074983340408, FS1.5X2LG6NM, PDTFS1.5X2LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC