Solid Raceway,PVC,1.5X1X6',WHT,NM

Item #: 0547064

Cat #: FS1.5X1WH6NM

UPC: 07498334025

$ 5.27 FT
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 1.5 W x 1 H, 6' length, PVC, white, no mounting holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type FS solid wall wiring duct, 1.5 W x 1 H, 6' length, PVC, white, no mounting holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 07498334025, FS1.5X1WH6NM, PDTFS1.5X1WH6NM

Specifications

Width: 1 1/2 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)