Solid Raceway,PVC,1.5X1.5X6',ADH,BLK

Item #: 0547054

Cat #: FS1.5X1.5BL6-A

UPC: 07498360981

Call for price
Company wide:
0 in stock
Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, adhesive, black.

Overview

Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, adhesive, black.
Also known as: 07498360981, FS1.5X1.5BL6-A, PDTFS1.5X1.5BL6A

Specifications

Color: Black
Material: PVC
Length: 6 ft
Color: Black
Length: 6 ft
Material: PVC