Solid Raceway,PVC,1.5X1.5X6',BLK

Item #: 0547052
Cat #: FS1.5X1.5BL6
UPC: 07498360980
Add to cart for price
Company wide:
84 in stock
Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, black, ***Base Only, Cover Sold Separately***

Overview

Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, black, ***Base Only, Cover Sold Separately***
Also known as: 07498360980, FS1.5X1.5BL6, PDTFS1.5X1.5BL6

Specifications

Color: Black
Material: PVC
Length: 6 ft
Color: Black
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)