Fittting, Y-Reducer Split Cover, 12" x 4

Item #: 0547037

Cat #: FRY126SCBL

UPC: 074983450497

Call for price
Company wide:
0 in stock
The optional split cover for the Y-reducer fitting FRY126BL is black and made of ABS plastic. The snap-on feature allows the cover to be installed and removed with no tools required. It creates a radiused 11/16" (17.5mm) opening for easy access to add or

Overview

The optional split cover for the Y-reducer fitting FRY126BL is black and made of ABS plastic. The snap-on feature allows the cover to be installed and removed with no tools required. It creates a radiused 11/16" (17.5mm) opening for easy access to add or
Also known as: 074983450497, FRY126SCBL, PDTFRY126SCBL

Specifications

Color: Black
Material: PVC
Color: Black
Material: PVC