Fitting, Adapter from 6" x 4" FiberRunne

Item #: 0547015

Cat #: FRTYT68

UPC: 074983839759

Call for price
Company wide:
0 in stock
Fitting that transitions from Tyton 8x4 Lightguide Channel, Newton 8x4 Channel, or Ditel 8x4 Lightrax Channel to 6x4 FiberRunner® System. Fitting has a black finish and is made from metal. Attachment hardware is included.

Overview

Fitting that transitions from Tyton 8x4 Lightguide Channel, Newton 8x4 Channel, or Ditel 8x4 Lightrax Channel to 6x4 FiberRunner® System. Fitting has a black finish and is made from metal. Attachment hardware is included.
Also known as: 074983839759, FRTYT68, PDTFRTYT68

Specifications

Color: Black
Material: Steel
Height: 8 in
Width: 6 in
Color: Black
Height: 8 in
Material: Steel
Width: 6 in