Split Cover, Horizontal Tee with 12" x 4

Item #: 0547003

Cat #: FRTSC12W4OR

UPC: 074983118229

Call for price
Company wide:
0 in stock
Optional split cover for the horizontal tee with 4x4 exit fitting FRT12X4W6OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the horizontal tee with 4x4 exit fitting FRT12X4W6OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Also known as: 074983118229, FRTSC12W4OR, PDTFRTSC12W4OR

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC