
Corner Angle, 4 Holes, Malleable Iron, Hot Dipped Galvanized
Item #:
0546980
Cat #:
PS 607 HDG
UPC:
702316518438
$ 7.03 EA
Company wide:
150
in stock
Documents & Guides
Corner Angle, 4 Holes, Bolt Hole Diameter 9/16 in, Malleable Iron, Hot Dipped Galvanized
Overview
Corner Angle, 4 Holes, Bolt Hole Diameter 9/16 in, Malleable Iron, Hot Dipped Galvanized
Power-Strut, a part of Atkore International, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs. Available finishes include pregalvanized, electro–galvanized, Power-Strut Defender™, hot–dipped galvanized and painted, along with material choices of steel, stainless steel and aluminum.
Also known as: 702316518438, PS 607 HDG, PSTPS607HDG
Specifications
Material: | Steel |
Mounting: | 4-Hole |
Material: | Steel |
Mounting: | 4-Hole |
Customer Reviews
No reviews for this product
(0)