BLM ZDPM28125-BV 125HP 1800 3

Item #: 0546929

Cat #: ZDPM28125-BV

UPC: 781568484357

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDPM28125-BV 125HP 1800 3

Overview

BLM ZDPM28125-BV 125HP 1800 3
Also known as: 781568484357, ZDPM28125-BV, BLMZDPM28125BV

Specifications

Phase: 3
Horsepower: 125
Amps: 66
Phase: 3
Amps: 66
Horsepower: 125