BLM ZDPM25100-BV 100HP 1800RP

Item #: 0546928

Cat #: ZDPM25100-BV

UPC: 781568468777

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDPM25100-BV 100HP 1800RP

Overview

BLM ZDPM25100-BV 100HP 1800RP
Also known as: 781568468777, ZDPM25100-BV, BLMZDPM25100BV

Specifications

Phase: 3
Horsepower: 100
Amps: 66
Phase: 3
Amps: 66
Horsepower: 100