BLM ZDPM21040-BV 40HP 1800RPM

Item #: 0546924

Cat #: ZDPM21040-BV

UPC: 781568468739

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDPM21040-BV 40HP 1800RPM

Overview

BLM ZDPM21040-BV 40HP 1800RPM
Also known as: 781568468739, ZDPM21040-BV, BLMZDPM21040BV

Specifications

Phase: 3
Horsepower: 40
Amps: 66
Phase: 3
Amps: 66
Horsepower: 40