BLM ZDPM18020C-BV 20HP 1800RP

Item #: 0546919

Cat #: ZDPM18020C-BV

UPC: 781568468685

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDPM18020C-BV 20HP 1800RP

Overview

BLM ZDPM18020C-BV 20HP 1800RP
Also known as: 781568468685, ZDPM18020C-BV, BLMZDPM18020CBV

Specifications

Phase: 3
Horsepower: 20
Amps: 66, 21.700
Phase: 3
Amps: 66, 21.700
Horsepower: 20