BLM ZDPM18015C-BV 15HP 1800RP

Item #: 0546918

Cat #: ZDPM18015C-BV

UPC: 781568468661

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDPM18015C-BV 15HP 1800RP

Overview

BLM ZDPM18015C-BV 15HP 1800RP
Also known as: 781568468661, ZDPM18015C-BV, BLMZDPM18015CBV

Specifications

Phase: 3
Horsepower: 15
Amps: 66, 16
Phase: 3
Amps: 66, 16
Horsepower: 15