Heat Shrink Thin, .05"(1.2mm) Dia, Clear

Item #: 0546908

Cat #: GNR35T4QCLAX

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GNR JC12V35WGY6.35 35 WATT 12 V

Overview

GNR JC12V35WGY6.35 35 WATT 12 V
Also known as: GNR35T4QCLAX, GNRJC12V35WGY6.35

Specifications

No Specifications Available