BLM ZDFRPM21254C 25HP 1750RPM

Item #: 0546906

Cat #: ZDFRPM21254C

UPC: 781568468562

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDFRPM21254C 25HP 1750RPM

Overview

BLM ZDFRPM21254C 25HP 1750RPM
Also known as: 781568468562, ZDFRPM21254C, BLMZDFRPM21254C

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25