BLM ZDFRPM18104C 10HP 1750RPM

Item #: 0546903

Cat #: ZDFRPM18104C

UPC: 781568468548

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDFRPM18104C 10HP 1750RPM

Overview

BLM ZDFRPM18104C 10HP 1750RPM
Also known as: 781568468548, ZDFRPM18104C, BLMZDFRPM18104C

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10