BLM ZDBRPM402004 200HP 1785RP

Item #: 0546902

Cat #: ZDBRPM402004

UPC: 781568468531

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM402004 200HP 1785RP

Overview

BLM ZDBRPM402004 200HP 1785RP
Also known as: 781568468531, ZDBRPM402004, BLMZDBRPM402004

Specifications

Phase: 3
Horsepower: 200
Amps: 60
Phase: 3
Amps: 60
Horsepower: 200