BLM ZDBRPM362004 200HP 1750RP

Item #: 0546901

Cat #: ZDBRPM362004

UPC: 781568468524

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM362004 200HP 1750RP

Overview

BLM ZDBRPM362004 200HP 1750RP
Also known as: 781568468524, ZDBRPM362004, BLMZDBRPM362004

Specifications

Phase: 3
Horsepower: 200
Amps: 60
Phase: 3
Amps: 60
Horsepower: 200