BLM ZDBRPM321254 125HP 1750RP

Item #: 0546898

Cat #: ZDBRPM321254

UPC: 781568468500

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM321254 125HP 1750RP

Overview

BLM ZDBRPM321254 125HP 1750RP
Also known as: 781568468500, ZDBRPM321254, BLMZDBRPM321254

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125