BLM ZDBRPM281254 125HP 1750/3

Item #: 0546897

Cat #: ZDBRPM281254

UPC: 781568483855

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM281254 125HP 1750/3

Overview

BLM ZDBRPM281254 125HP 1750/3
Also known as: 781568483855, ZDBRPM281254, BLMZDBRPM281254

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125