BLM ZDBRPM25604 60HP 1750RPM

Item #: 0546894

Cat #: ZDBRPM25604

UPC: 781568468470

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM25604 60HP 1750RPM

Overview

BLM ZDBRPM25604 60HP 1750RPM
Also known as: 781568468470, ZDBRPM25604, BLMZDBRPM25604

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60