BLM ZDBRPM25504 50HP 1750RPM

Item #: 0546893

Cat #: ZDBRPM25504

UPC: 781568468463

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM25504 50HP 1750RPM

Overview

BLM ZDBRPM25504 50HP 1750RPM
Also known as: 781568468463, ZDBRPM25504, BLMZDBRPM25504

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50