BLM ZDBRPM21404 40HP 1750RPM

Item #: 0546892

Cat #: ZDBRPM21404

UPC: 781568468456

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM21404 40HP 1750RPM

Overview

BLM ZDBRPM21404 40HP 1750RPM
Also known as: 781568468456, ZDBRPM21404, BLMZDBRPM21404

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40