BLM ZDBRPM21304C 30HP 1750RPM

Item #: 0546891

Cat #: ZDBRPM21304C

UPC: 781568468449

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM21304C 30HP 1750RPM

Overview

BLM ZDBRPM21304C 30HP 1750RPM
Also known as: 781568468449, ZDBRPM21304C, BLMZDBRPM21304C

Specifications

Phase: 3
Horsepower: 30
Amps: 40
Mounting: Rigid
Volts AC: 460
Family / Style: TEBC
Material: Exposed Laminate
Size: FL2162C
RPM: 1750
Phase: 3
Amps: 40
Volts AC: 460
Material: Exposed Laminate
RPM: 1750
Horsepower: 30
Mounting: Rigid
Family / Style: TEBC
Size: FL2162C