BLM ZDBRPM18154C 15HP 1750RPM

Item #: 0546888

Cat #: ZDBRPM18154C

UPC: 781568468425

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ZDBRPM18154C 15HP 1750RPM

Overview

BLM ZDBRPM18154C 15HP 1750RPM
Also known as: 781568468425, ZDBRPM18154C, BLMZDBRPM18154C

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15