BLM WDM3538 .5HP 1740RPM 3PH

Item #: 0546873

Cat #: WDM3538

UPC: 781568108420

Call for price
Company wide:
0 in stock
Documents & Guides
BLM WDM3538 .5HP 1740RPM 3PH

Overview

BLM WDM3538 .5HP 1740RPM 3PH
Also known as: 781568108420, WDM3538, BLMWDM3538

Specifications

Phase: 3
Amps: 1.600
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.600