BLM WCL1511T 10HP 3450RPM 1PH

Item #: 0546847

Cat #: WCL1511T

UPC: 781568114827

Call for price
Company wide:
0 in stock
Documents & Guides
BLM WCL1511T 10HP 3450RPM 1PH

Overview

BLM WCL1511T 10HP 3450RPM 1PH
Also known as: 781568114827, WCL1511T, BLMWCL1511T

Specifications

Horsepower: 10
Phase: 1
Amps: 60
Horsepower: 10
Amps: 60
Phase: 1