BLM WCL1509T 7.5HP 3450RPM 1P

Item #: 0546846

Cat #: WCL1509T

UPC: 781568114803

Call for price
Company wide:
0 in stock
Documents & Guides
BLM WCL1509T 7.5HP 3450RPM 1P

Overview

BLM WCL1509T 7.5HP 3450RPM 1P
Also known as: 781568114803, WCL1509T, BLMWCL1509T

Specifications

Phase: 1
Amps: 60
Horsepower: 7.500
Phase: 1
Horsepower: 7.500
Amps: 60