BLM WCL1408T 3HP 1725RPM 1PH

Item #: 0546843

Cat #: WCL1408T

UPC: 781568114773

Call for price
Company wide:
0 in stock
Documents & Guides
BLM WCL1408T 3HP 1725RPM 1PH

Overview

BLM WCL1408T 3HP 1725RPM 1PH
Also known as: 781568114773, WCL1408T, BLMWCL1408T

Specifications

Phase: 1
Horsepower: 3
Amps: 60
Phase: 1
Amps: 60
Horsepower: 3