BLM WCL1406T 3HP 3450RPM 1PH

Item #: 0546842

Cat #: WCL1406T

UPC: 781568114766

Call for price
Company wide:
0 in stock
Documents & Guides
BLM WCL1406T 3HP 3450RPM 1PH

Overview

BLM WCL1406T 3HP 3450RPM 1PH
Also known as: 781568114766, WCL1406T, BLMWCL1406T

Specifications

Phase: 1
Amps: 28
Horsepower: 3
Phase: 1
Horsepower: 3
Amps: 28