BLM VWDL3507 .75HP 1725RPM 1P

Item #: 0546833
Cat #: VWDL3507
UPC: 781568155042
Call for price
Company wide:
0 in stock
Documents & Guides
BLM VWDL3507 .75HP 1725RPM 1P

Overview

BLM VWDL3507 .75HP 1725RPM 1P
Also known as: 781568155042, VWDL3507, BLMVWDL3507

Specifications

Phase: 1
Amps: 5.500
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 5.500

Customer Reviews

No reviews for this product
(0)