BLM VUHM3611T 3HP 1750RPM 3PH

Item #: 0546829

Cat #: VUHM3611T

UPC: 781568447444

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VUHM3611T 3HP 1750RPM 3PH

Overview

BLM VUHM3611T 3HP 1750RPM 3PH
Also known as: 781568447444, VUHM3611T, BLMVUHM3611T

Specifications

Phase: 3
Horsepower: 3
Amps: 60
Phase: 3
Amps: 60
Horsepower: 3