BLM VUHM3558T 2HP 1750RPM 3PH

Item #: 0546828

Cat #: VUHM3558T

UPC: 781568503805

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VUHM3558T 2HP 1750RPM 3PH

Overview

BLM VUHM3558T 2HP 1750RPM 3PH
Also known as: 781568503805, VUHM3558T, BLMVUHM3558T

Specifications

Phase: 3
Horsepower: 2
Amps: 60
Phase: 3
Amps: 60
Horsepower: 2