BLM VUHM3542-5 .75HP 1725RPM

Item #: 0546825

Cat #: VUHM3542-5

UPC: 781568502761

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VUHM3542-5 .75HP 1725RPM

Overview

BLM VUHM3542-5 .75HP 1725RPM
Also known as: 781568502761, VUHM3542-5, BLMVUHM35425

Specifications

Phase: 3
Amps: 60
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 60