BLM VUHM3538 .5HP 1740RPM 3PH

Item #: 0546819

Cat #: VUHM3538

UPC: 781568502730

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VUHM3538 .5HP 1740RPM 3PH

Overview

BLM VUHM3538 .5HP 1740RPM 3PH
Also known as: 781568502730, VUHM3538, BLMVUHM3538

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.400