BLM VSSWDM3558T 2HP 1750RPM 3

Item #: 0546812

Cat #: VSSWDM3558T

UPC: 781568555484

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSWDM3558T 2HP 1750RPM 3

Overview

BLM VSSWDM3558T 2HP 1750RPM 3
Also known as: 781568555484, VSSWDM3558T, BLMVSSWDM3558T

Specifications

Phase: 3
Horsepower: 2
Amps: 6.300
Phase: 3
Amps: 6.300
Horsepower: 2