BLM VSSWDM3538 .5HP 1765RPM 3

Item #: 0546808

Cat #: VSSWDM3538

UPC: 781568555552

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VSSWDM3538 .5HP 1765RPM 3

Overview

BLM VSSWDM3538 .5HP 1765RPM 3
Also known as: 781568555552, VSSWDM3538, BLMVSSWDM3538

Specifications

Phase: 3
Amps: 1.800
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.800